DEPRESSED CENTER WHEEL,T27,3X1/4X3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHEEL,T27,3X1/4X3/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L283
  • Mfr. Model # 10L283
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Depressed Center Wheel, Type 27 Grinding - General Purpose, Grinding, Diameter 3 In., Thickness 1/4 In., Arbor Size 3/8 In., Abrasive Material Zirconium Aluminum Oxide, 24 Grit, Very Coarse Grade, Max. RPM 25,300, Zirconium for Stainless Steel

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series ZA24R-BF
  • Thickness 1/4"
  • Max. RPM 25,300
  • Arbor Size 3/8"
  • Diameter 3"
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Diameter 3"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list