DEPRESS CTR WHL,T27,4.5X0.0625X5/8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEPRESS CTR WHL,T27,4.5X0.0625X5/8-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N237
  • Mfr. Model # 10N237
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 4-1/2 In., Thickness 1/16 In., Arbor Size 5/8 In.-11, Abrasive Material Aluminum Oxide, 46 Grit, Coarse Grade, Max. RPM 13,300, For Various Ferrous Metal.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal
  • Grade Coarse
  • Max. RPM 13,300
  • Thickness 1/16"
  • Series A46T-BF
  • Diameter 4-1/2"
  • Arbor Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 46
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list