Skip Content
DEODERIZER,PLASTIC, LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEODERIZER,PLASTIC, LIQUID

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLI2616-03
  • Mfr. Model # 2616-03
  • UNSPSC # 47121700
  • CATALOGUE PAGE # 1734
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 7.8"
  • Item Deoderizer
  • For Use With Portable Toilets, RV Toilets, Outhouses, Household toilets.
  • Length 3.15"
  • Width 2"
  • Material Plastic, Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list