Skip Content
DENIM STRT LEG RELAXED INDURA 14 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DENIM STRT LEG RELAXED INDURA 14 OZ

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI910IN14-44W32L
  • Mfr. Model # 910IN14-44W32L
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2320
  • Shipping Weight 2.05 lbs

Product Details

100% cotton. Fits below the waist. Relaxed seat and thighs. Straight leg. Nomex taped brass zipper fly closure. Concealed metal button closure on waistband. 2 front scoop pockets. Watch pocket on right side. 2 back pockets (5 pocket style). 7 wide belt lo

Technical Specs

  • Material 100% cotton
  • Closure Type Brass Zipper Fly Clousure
  • Inseam 32
  • Number of Outside Pockets 5
  • Fabric Weight 14
  • Fits Waist Size 44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list