DEMO RECIP-106R5 12 X7/8X062X 6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEMO RECIP-106R5 12 X7/8X062X 6T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20373
  • Mfr. Model # 20373
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Demolition, Nail Embedded Wood
  • Item Reciprocating Saw Blade
  • Length 12"
  • Teeth per Inch 6
  • Material Bi-Metal
  • Shank 1/2" Universal
  • Back Tapered
  • Height 7/8"
  • Primary Saw Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list