Skip Content
DEMI 3/4PO FNPT DEBRANCHEMNT RAPIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEMI 3/4PO FNPT DEBRANCHEMNT RAPIDE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6608-8-10
  • Mfr. Model # 6608-8-10
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With ISO 7241-1 Series A Nipple
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange 6608-8-10
  • Seal Material Buna-N
  • Standards ISO 7241-1 Series A
  • Sleeve Material Steel
  • Valve Design Poppet
  • Coupler Body Material Steel
  • Coupler Finish Clear Chromate
  • Coupler Flow Rate 12.0 gpm
  • Coupler Connection Type FNPT
  • Coupler Interchange Type ISO Series B
  • Quick Coupler Type Hydraulic Coupler Body
  • Series Parker 6600 Series
  • Length 2-47/64"
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 4000 psi
  • Connection Type FSAE
  • Coupler Body Size 1/2"
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list