Skip Content
DELX EDGE PRTCTR SML 10EA/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DELX EDGE PRTCTR SML 10EA/C

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTDR1040G12
  • Mfr. Model # DR1040G12
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Black
  • For Use With Bucket Truck
  • Length 12"
  • Width 2-1/4"
  • Material Laminate, Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list