Skip Content
Discontinued with Replacement
DELUXE SNO-THRO 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DELUXE SNO-THRO 30

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI92101300
  • Mfr. Model # 92101300
  • UNSPSC # 22101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 299.0 lbs
Suggested Replacement Product
DELUXE SNO-THRO 30

Price: NA

Product Details

305 cc Ariens Polar Force Engine by Briggs & Stratton(R). Clearing width 30 inches. Polar trac tires. Steel serrated auger 14 inches. Halogen headlight and heated handwarmers. Handle-mounted axle lock. Throwing distance up to 50 ft.

Technical Specs

  • Item Deluxe 30" Sno-Thro(R)
  • Clearing Path 30"
  • Displacement 291 cc
  • Auger Diameter 14"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List