DELUXE SHOWER COMMODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DELUXE SHOWER COMMODE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ5XTD5
  • Mfr. Model # 5XTD5
  • UNSPSC # 42211606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.63 lbs

Technical Specs

  • Colour Gray
  • Height 38-29/64"
  • Features Shower and Commode Chair Function
  • Includes Bedpan w/Cover and Hardware Kit
  • Item Deluxe Shower Commode
  • Type Portable
  • Seat Material PVC/ABS
  • Base Width 21-63/64"
  • Frame Material Anodize Aluminum
  • Wheel Type Swivel w/Rear Break
  • Width Between Arms 17"
  • Seat Height 19"
  • Maximum Weight 250 lbs
  • Seat Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list