Skip Content
DELUXE PIZZA OVEN,16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DELUXE PIZZA OVEN,16 IN

WISCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14L707
  • Mfr. Model # 14L707
  • UNSPSC # 48101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.15 lbs

Technical Specs

  • Includes Removable Clean Out Tray and 15 Min Mechanical Timer w/Hold Option
  • Item Deluxe Pizza Oven
  • Material Stainless Steel
  • Overall Length (In.) 19-1/2
  • Overall Width (In.) 23-5/8
  • Overall Height (In.) 10-1/4
  • Package Quantity 1
  • Voltage 120
  • Plug 5 ft.
  • Watts 1700
  • Heat Setting 100 to 675 Deg. F
  • Amps 14.2
  • Holding Capacity 16" Pizza or Equivalent
  • Cooking Chamber Size H x W x D 2-9/16 x 17-1/2 x 17-1/2"
  • Cooking Surface (in.) 17 x 17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list