Skip Content
DELUXE OVERHEAD LOAD LIFTER 2K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELUXE OVERHEAD LOAD LIFTER 2K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESOLF2-42
  • Mfr. Model # OLF2-42
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 488.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Includes Adjustable Bail
  • Item Deluxe Overhead Load Lifter
  • Load Capacity 2,000 lbs.
  • Overall Height 80-3/8"
  • Overall Length 48-1/8"
  • Fork Length 47-5/8"
  • Overall Width 27-1/2"
  • Fork Width 4"
  • Fork Height Raised 2"
  • Fork Height Lowered 2"
  • Width Across Forks 27"
  • Width Between Forks 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list