Skip Content
DELUXE NOID LIGHT SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELUXE NOID LIGHT SET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKP7
  • Mfr. Model # 1EKP7
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Technical Specs

  • Application -
  • Item Deluxe Noid Light Set
  • Capacity -
  • For Use With -
  • Length 47"
  • Material -
  • Includes 7 Fuel Injection Noid Lights, 2 Idle Air Control Valve Noid Lights, 48" Fiber Optic Cable, And Plastic Blow Mold Carrying Case
  • Size -
  • Number of Pieces 10
  • Type -
  • Valve Type -
  • Characteristics For Checking The Presence Of On/Off Signals At Electronic Fuel Injection Components

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list