Skip Content
DELUXE LOCKOUT BOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELUXE LOCKOUT BOARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3001
  • Mfr. Model # 3001
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 24"
  • Depth 4-1/2"
  • Colour White
  • Includes Station, Locks, Tags, Devices, Booklets
  • Material Plastic
  • Width 30"
  • Keyed KD
  • Legend Safety Lockout Center
  • Number of Components 16
  • Max. Number of Padlocks 6
  • Number of Padlocks Included 6
  • Included Padlock Body Material Steel
  • Filled/Unfilled Filled
  • Item Lockout Station
  • Number of Pockets 1
  • Standards OSHA 1910.147
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Application General Lockout/Tagout
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list