Skip Content
DELUXE LEVELING FOOT,FOR EXTRUSIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELUXE LEVELING FOOT,FOR EXTRUSIONS

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCV4
  • Mfr. Model # 2RCV4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Yellow Zinc
  • For Use With 10 and 15 Series
  • Item Deluxe Leveling Foot
  • Material Steel
  • Package Quantity 1
  • Width (In.) -
  • Series -
  • Caster Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list