DELUXE KNEE KICKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DELUXE KNEE KICKER

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QEP10-412-2
  • Mfr. Model # 10-412-2
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 319
  • Shipping Weight 4.8 lbs

Product Details

Trigger assembly easily adjusts the length from 17" to 21". Superior die cast aluminum body is lightweight and durable. Exclusive non-slip checkered hand grip. Foam-filled seamless bumper pad. Easy to read, easy to adjust pin depth dial. Center grooved head for adjusting power stretcher head.

Technical Specs

  • Item Knee Kicker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list