Skip Content
DELUXE FLEXIBLE STRAIGHT SHUT OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELUXE FLEXIBLE STRAIGHT SHUT OFF

MELNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLN391S
  • Mfr. Model # 391S
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

Metal body with rubberized finish. Kink-free hose connection. Free spinning coupling nut. Built-in shut off with large lever.

Technical Specs

  • Item Kink-Free Valve
  • Material of Construction Metal Body with Rubberized Finish
  • Colour Green
  • Package Quantity 1
  • Size 3/4" NHT
  • Type Hose Shutoff Valve
  • Temp. Range 0 Degrees F - 160 Degrees F
  • Connection 3/4" NHT
  • Standards ANSI
  • Max. Pressure (PSI) 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list