Skip Content
DELUXE FILE SHOP DESK 39X28-3/4X55- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELUXE FILE SHOP DESK 39X28-3/4X55-

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS660
  • Mfr. Model # 660
  • UNSPSC # 56101703
  • CATALOGUE PAGE # 2026
  • Shipping Weight 163.0 lbs

Product Details

Two double deep file drawers have knock-outs for cylinder lock (not included). Box drawer stores small supplies. Tray drawer includes lock with 2 keys to keep items secure. Large writing surface. Dual riser with 8-compartments keep supplies sorted and clo

Technical Specs

  • Includes Deluxe BI-Level 8 Compartments Heavy Duty Riser/Sorter, All Purpose Box Drawer, (2) Double-Deep File Drawers, (1) Tray Drawer with 2 Keys, (3) Drawer Welded Pedestal and Convenient Lower Shelf/Footrest
  • Pedestal Style Supporting
  • Base Material Steel
  • Item Deluxe Shop Desk
  • Color Base Industrial Gray
  • Overall Depth 28-3/4"
  • Color Top Industrial Gray
  • Overall Height 55-1/2"
  • Handle Lockable
  • Overall Width 39"
  • Series Deluxe
  • Top Material Steel
  • Assembly Easy to Assemble
  • Number of Pedestals 1
  • Pedestal Location Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list