Skip Content
Discontinued with Replacement
DELUXE ESD CHAIR,BLACK,23-33IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DELUXE ESD CHAIR,BLACK,23-33IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9F061
  • Mfr. Model # 9F061
  • UNSPSC # 56112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.15 lbs
Suggested Replacement Product
DELUXE ESD CHAIR,BLACK,23-33IN

Price: NA

Technical Specs

  • Assembled Unassembled
  • Colour Black
  • Material Vinyl
  • Base Aluminum
  • Weight Capacity 300 lb.
  • Item ESD Task Chair
  • Seat Width 20"
  • Standards ANSI/BIFMA
  • Seat Depth 18"
  • Seat Height Range 23 to 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list