Skip Content
DELUXE DIGITAL MANOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELUXE DIGITAL MANOMETER

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYE2
  • Mfr. Model # 3LYE2
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Includes 9 V Battery, Connection Hose and Hard Mold Case
  • For Use With HVACR Technicians Measuring Pressure Levels, Medical Equipment, Computer Peripherals and Pneumatic Controls
  • Accuracy +/-0.3%
  • Item Deluxe Digital Manometer
  • Display 4 Digit LCD
  • Max. Pressure 100 psi
  • Pressure Range 100
  • Operating Range 0 to 2768" WC (0 to 689 KPa)
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Connection Type (2)0.16" ID x 0.24" OD x 39.37" Hoses
  • Storage Temp. Range -40 to 140F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list