close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Combines the functions of vacuum, oil pressure, hydraulic system pressure, fuel pressure, transmission pressure compression, and air conditioning in one.
Technical Specs
- Item Pressure/Temperature Analyzer
- Features Digital Pressure/Temperature Analyzer with Four Pressure Input Receptacles and Protective Boot
- Application Analyzer
- For Use On Heavy Duty Trucks
- Includes No 349102 5000 Psi Transducer No 349113 20 Cable No 350005 Beadtype Temperature Probe Assorted Fittings
- Material Plastic, Metal
- Number of Pieces 8
- Type Analyzer
- Used For Multi-Application Digital Pressure and Temperature Analyzer
- Displays Digital
Compliance and Restrictions
-
None