Skip Content
DELUXE CHAIR W/CHROME BASE, 24-29IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELUXE CHAIR W/CHROME BASE, 24-29IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC7611DCBBLACK
  • Mfr. Model # 7611DCB BLACK
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.5 lbs

Technical Specs

  • Assembled Partially Assembled
  • Base Tubular Steel
  • Colour Black
  • Item Polyurethane Cleanroom Chair
  • Weight Capacity 300 lbs.
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA
  • Seat Width 19-1/4"
  • Cushion Polyurethane
  • Back Width 15-1/2"
  • Back Height 14-1/2"
  • Seat Depth 17-1/4"
  • Back Tilt Backward 15 Degrees
  • Green Certification or Other Recognition GREENGUARD Gold
  • Seat Height Range 24" - 29"
  • Back Tilt Forward 11 Degrees
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 6 Degrees
  • Number of Glides 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list