Skip Content
DELTAWELD 452 60HZ 200/230/460 (MAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELTAWELD 452 60HZ 200/230/460 (MAC

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW903-377
  • Mfr. Model # 903-377
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 708
  • Shipping Weight 400.0 lbs

Product Details

Deltawelds line voltage compensation keeps welding parameters constant even when input voltages change +- 10%. Unique cooling system operates only when needed. Digital meters are for presetting or monitoring welding voltage or amperage.

Technical Specs

  • Duty Cycle 100%
  • Item Mig Welders
  • Input Voltage 200/230/460 V
  • Input Amps 72/63/32
  • Rated Output 450 A At 38 VDC
  • Series Deltaweld(R) 452
  • Features Line Voltage Compensation, Fan-on-demand(TM), Easy to Read Digital Meters, 14-pin Receptacle, 115-vac Power, Thermal Overload Protection
  • Phase 3
  • Application Aerospace, Heavy Equipment Manufacturing, Manufacturing, Railcar, Boat / Yacht, Shipbuilding
  • Hz 60

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list