Skip Content
DELRIN COUPLING CHAIN, 2.37 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELRIN COUPLING CHAIN, 2.37 IN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGT4
  • Mfr. Model # 6AGT4
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With (2) 40 Pitch 12 Teeth Sprockets
  • Material Delrin
  • Item Delrin Coupling Chain
  • Outside Dia. (In.) 2.370
  • Max. Number of Teeth 12
  • Temp. Range (F) -25 Degrees - 150 Degrees
  • Width (In.) 1.2500
  • Pitch 40
  • HP Rating @ 100 RPM 0.51
  • Max. Parallel Misalignment (In.) 0.0050
  • Sprocket (2) 40 Pitch 12 Teeth Sprockets Required
  • Angular Misalignment Tolerance 1 Degree (10T-19T), 1/2 Degree (20T-24T)
  • End Float Tolerance (In.) 0.060
  • Coupler Pin Slip-fit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list