DELIVERY SYSTEM DEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DELIVERY SYSTEM DEF

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCDPUMPDEF3
  • Mfr. Model # PUMPDEF3
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2972
  • Shipping Weight 1.0 lbs

Product Details

Air1(R) Diesel Exhaust Fluid Dispensing System has a stainless steel base for drum. Includes pump, manual nozzle, 20 ft. delivery hose and 1.5 ft. suction hose. Flow rate up to 8 gallons per minute.

Technical Specs

  • Item Air1(R) Diesel Exhaust Fluid Dispensing System
  • Includes Stainless Steel Base, Pump, Manual Nozzle, 20 ft. Delivery Hose, 1.5 ft. Suction Hose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list