Skip Content
DELINEATOR WITH METAL BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELINEATOR WITH METAL BASE

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKU6
  • Mfr. Model # 1EKU6
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.51 lbs

Technical Specs

  • Base Material Aluminum
  • Weight 4 lb.
  • Item Permanent Mount Delineator Post
  • Base Dimension 7"
  • Height of Tape Stripe Top 3", Bottom 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list