DELINEATOR POST LED FLASHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DELINEATOR POST LED FLASHING

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LUY1
  • Mfr. Model # 3LUY1
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes (2) 3" Hi Intensity Collars And (2) LED Strobes
  • Base Material Rubber
  • Item Delineator Post
  • Standards NCHRP-350
  • Weight 1.5 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list