DELINEATOR POST/BASE STACKABLE 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DELINEATOR POST/BASE STACKABLE 42IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTDS42
  • Mfr. Model # TDS42
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 2380
  • Shipping Weight 11.93 lbs

Product Details

Stackable delineator with base. 42 inch high visibility orange with 4.5 kg base. (2) 4 inch reflective bands at top of post. Post stackable onto other posts and base.

Technical Specs

  • Item Traffic Stackable Delineator with Base
  • Includes 4.5 kg Base
  • Base Color Black
  • Height of Tape Stripe (2) 4"
  • Retroreflective Collar Yes
  • Delineator Color Orange
  • Delineator Height 42"
  • Channelizers and Delineators Product Group Delineator Posts
  • Delineator Tape Color White
  • Base Shape Octogon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list