Skip Content
DELINEATOR POST,45 IN. H,POLYETHYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELINEATOR POST,45 IN. H,POLYETHYLE

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKU7
  • Mfr. Model # 1EKU7
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Item Delineator Post
  • Base Material Rubber
  • Weight 12 lbs.
  • Includes Molded Top Grab Handle, Base
  • Standards NCHRP-350
  • Base Dimension 18" x 16" x 1"
  • Height of Tape Stripe Top 3", Bottom 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list