Skip Content
DELINEATOR POST,45 IN. H,4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELINEATOR POST,45 IN. H,4 IN.

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKV8
  • Mfr. Model # 1EKV8
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.99 lbs

Technical Specs

  • Weight 12 lbs.
  • Base Material Rubber
  • Includes Molded Top Grab Handle, Base
  • Item Delineator Post
  • Standards NCHRP-350
  • Base Dimension 18" x 16"
  • Height of Tape Stripe Top 3", Bottom 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list