Skip Content
DELINEATOR POST,4 IN. DIA.,POLYETHY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELINEATOR POST,4 IN. DIA.,POLYETHY

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKV7
  • Mfr. Model # 1EKV7
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Base Material Rubber
  • Includes Molded Top Grab Handle and 11 lb. Weighted Base
  • Item Delineator Post
  • Weight 12 lb.
  • Height of Tape Stripe (2) 3"
  • Base Dimension 18 x 18"
  • Standards NCHRP-350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list