Skip Content
DELI PAPERS,15 X 10.75 IN, PK 6000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DELI PAPERS,15 X 10.75 IN, PK 6000

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J197
  • Mfr. Model # 15J197
  • UNSPSC # 14121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.3 lbs

Technical Specs

  • Sheet Size 15 x 10.75"
  • Material Waxed Paper
  • Type Lightweight
  • Item Deli Papers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list