Discontinued with Replacement
DEKTITE COMBO # 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEKTITE COMBO # 4

RAMSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXDC104
  • Mfr. Model # DC104
  • UNSPSC # 30151602
  • CATALOGUE PAGE # 1078
  • Shipping Weight 1.02 lbs
Suggested Replacement Product
FLASHING PIPE DEKTITE #4

Your Price: NA

Technical Specs

  • Item Pipe Flashing
  • Number of Pipes 1
  • Pipe Size (In.) 3 - 7
  • Application Pipe Flashing and Retrofit Applications (Plumbing, Heating, Air Conditioning, Electrical and Exhaust Vents)
  • Features Fully Integrated Waterproof Seam Join, Seals by Strong Compound and Good Design, Only Needs a Sealant on Roof and Top of Seam
  • Includes Clips
  • Base Characteristics 285mm x 285mm
  • Collar Type EPDM or Silicone

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list