Skip Content
DEHUMIDIFIER, LGR 7000XLI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEHUMIDIFIER, LGR 7000XLI

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF412
  • Mfr. Model # F412
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1481
  • Shipping Weight 117.0 lbs

Technical Specs

  • Application Dehumidification and Drying
  • Depth 20"
  • Colour Blue/Gray
  • Height 33-1/2"
  • Includes Power Cord and Drain Hose
  • Item Low-Grain Portable Dehumidifier
  • Width 20"
  • Ambient Temp. Range 33 Degrees F - 100 Degrees F
  • Fan CFM 325 cfm
  • Fan Speed 1
  • Hz 60
  • Voltage 115 V
  • Agency Compliance ETL Certified to UL 474 and CSA 22.2 No. 92, AHAM
  • NEMA Plug Configuration 5-15P
  • Refrigerant Type R-410A
  • Cabinet Material Polyethylene Rotomolded
  • Filter 3M HAF
  • Amps 8.3 A
  • Defrost Type Fan Bypass
  • Max. Lift 20 ft.
  • Power Cord Length 25 ft.
  • Capacity/24 Hrs. @ 60% RH 130 pt.
  • Capacity/24 Hrs. @ 90% RH 235 pt.
  • Humidity Range 20 - 99
  • Refrigerant Charge 20 oz.
  • Number of Caster Wheels 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list