Skip Content
DEHUMIDIFIER,LGR,190 PINTS PER 24 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEHUMIDIFIER,LGR,190 PINTS PER 24 H

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MRU9
  • Mfr. Model # 2MRU9
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Application Extra Capacity Models For Industrial/Commercial and Water Restoration Use In Areas With Excess Moisture, Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating on Walls and Windows, and Damage to Exposed Surfaces
  • Depth 23-1/2"
  • Height 36-3/4"
  • Includes Electronic Controls, Digital HR Meter, Integrated Upper And Lower Handles, on Demand Condensate Pump Purge, Defrost Indicator Light, 11" Wheels, 30 ft. Drain Hose With Quick Connect, External Hose Storage, Warranty 1 yr. Parts And Labor, 6 yr. Condenser and Coils
  • Colour Orange/Gray
  • Ambient Temp. Range 40 Degrees -95 Degrees F
  • Fan CFM 300 CFM
  • Width 18"
  • Item Low-Grain Portable Dehumidifier
  • Fan Speed 1
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Voltage 115V
  • Agency Compliance cCSAus
  • Refrigerant Type R-410
  • Caster Wheel Dia. 11"
  • Defrost Type Automatic
  • Amps 11.3
  • Cabinet Material Polyethylene Rotomolded
  • Filter Washable
  • Max. Lift 20 ft.
  • Power Cord Length 25 ft.
  • Refrigerant Charge 28.3 oz.
  • Humidity Range 0 - 100
  • Capacity/24 Hrs. @ 60% RH 105 pt.
  • Capacity/24 Hrs. @ 90% RH 190 pt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list