Skip Content
DEHUMIDIFIER,LGR,150 PINTS PER 24 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEHUMIDIFIER,LGR,150 PINTS PER 24 H

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MRU7
  • Mfr. Model # 2MRU7
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Application Extra Capacity Models for Industrial/Commercial and Water Restoration Use in Areas with Excess Moisture, Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating on Walls and Windows and Damage to Exposed Surfaces
  • Colour Orange/Gray
  • Depth 23-1/2"
  • Includes Electronic Controls, Digital hr. Meter, Integrated Upper and Lower Handles, on Demand Condensate Pump Purge, Defrost Indicator Light, 11" Wheels, 30 ft. Drain Hose with Quick Connect, External Hose Storage, Warranty 1 Yr. Parts and Labor, 6 Yr. Condenser and Coils
  • Item Low-Grain Portable Dehumidifier
  • Width 18"
  • Ambient Temp. Range 40 Degrees F - 95 Degrees F
  • Fan CFM 300 cfm
  • Height 36-3/4"
  • Hz 60
  • Fan Speed 1
  • Voltage 115 V
  • NEMA Plug Configuration 5-15P
  • Agency Compliance cCSAus
  • Refrigerant Type R-410A
  • Cabinet Material Polyethylene Rotomolded
  • Filter Washable
  • Amps 8.7 A
  • Power Cord Length 25 ft.
  • Defrost Type Automatic
  • Max. Lift 20 ft.
  • Capacity/24 Hrs. @ 60% RH 85 pt.
  • Caster Wheel Dia. 11"
  • Capacity/24 Hrs. @ 90% RH 150 pt.
  • Humidity Range 0 - 100
  • Refrigerant Charge 28.3 oz.
  • Number of Caster Wheels 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list