DEHUMIDIFIER DRIEAZ LGR 3500I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEHUMIDIFIER DRIEAZ LGR 3500I

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF411
  • Mfr. Model # F411
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1481
  • Shipping Weight 164.0 lbs

Technical Specs

  • Application For Tough Environments Found in Water Damage Restoration Construction and Rental Use
  • Colour Blue
  • Depth 23"
  • Height 40-1/2"
  • Includes Power Cord and Drain Hose
  • Item Low-Grain Portable Dehumidifier
  • Width 24"
  • Ambient Temp. Range 33 Degrees F - 100 Degrees F
  • Fan CFM 400 cfm
  • Fan Speed 1
  • Hz 60
  • Voltage 115 V
  • NEMA Plug Configuration 5-15P
  • Filter 3M HAF
  • Agency Compliance ETL Certified to UL 474 and CSA 22.2 No. 92, AHAM
  • Refrigerant Type R-410A
  • Cabinet Material Polyethylene Rotomolded
  • Amps 11.2 A
  • Defrost Type Fan Bypass
  • Power Cord Length 25 ft.
  • Capacity/24 Hrs. @ 60% RH 170 pt.
  • Max. Lift 20 ft.
  • Humidity Range 20 - 99
  • Capacity/24 Hrs. @ 90% RH 242 pt.
  • Refrigerant Charge 30 oz.
  • Number of Caster Wheels 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list