DEHUMIDIFIER DRIEAZ LGR 2800I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEHUMIDIFIER DRIEAZ LGR 2800I

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF410
  • Mfr. Model # F410
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1481
  • Shipping Weight 163.0 lbs

Technical Specs

  • Application Dehumidification and Drying
  • Depth 23"
  • Colour Blue/Gray
  • Height 40-1/2"
  • Includes Power Cord and Drain Hose
  • Item Low-Grain Portable Dehumidifier
  • Width 24"
  • Ambient Temp. Range 33 Degrees -125 Degrees F
  • Fan CFM 400 CFM
  • Fan Speed 1
  • Hz 60
  • NEMA Plug Configuration 5-15P Hospital Grade
  • Voltage 115V
  • Agency Compliance ETL Certified to UL 474 and CSA 22.2 No. 92, AHAM
  • Refrigerant Type R-410A
  • Cabinet Material Polyethylene Rotomolded
  • Filter 3M HAF
  • Amps 8
  • Defrost Type Fan Bypass
  • Power Cord Length 25 ft.
  • Max. Lift 20 ft.
  • Capacity/24 Hrs. @ 60% RH 130 pt.
  • Capacity/24 Hrs. @ 90% RH 200 pt.
  • Refrigerant Charge 26.5 oz.
  • Humidity Range 20 - 99
  • Number of Caster Wheels 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list