Skip Content
DEHUMIDIFIER COMPACT CRAWLSPACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEHUMIDIFIER COMPACT CRAWLSPACE

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF515
  • Mfr. Model # F515
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1482
  • Shipping Weight 40.0 lbs

Technical Specs

  • Height 17-3/8"
  • Colour Gray
  • Depth 21-1/2"
  • Includes 40 ft. Hose
  • Item Dehumidifier
  • Width 12-1/2"
  • Fan CFM 180
  • Ambient Temp. Range 45 Degrees F - 100 Degrees F
  • Hz 60
  • Fan Speed 2
  • NEMA Plug Configuration 5-15P
  • Voltage 115
  • Refrigerant Type R410A
  • Cabinet Material Rotomolded Polyethylene
  • Filter Polyester
  • Agency Compliance ETL, CSA
  • Amps 6.2
  • Defrost Type Fan
  • Power Cord Length 6 ft.
  • Max. Lift 3 ft.
  • Bucket Capacity 75 pt.
  • Capacity/24 Hrs. @ 90% RH 134 pt.
  • Capacity/24 Hrs. @ 60% RH 75 pt.
  • Refrigerant Charge 18.7 oz.
  • Humidity Range 33% - 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list