DEHUMIDIFIER 63 PINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEHUMIDIFIER 63 PINT

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E822
  • Mfr. Model # 5E822
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Black/Gray
  • Application Helps Prevent Humidity and Moisture Damage in Enclosed Areas, Problem Industrial Use Such as Sewage Lift Stations, Telephone Relay Rooms, Fire and Flood Cleanup
  • Depth 23-7/8"
  • Height 36-5/8"
  • Includes 2 Large Non-Marking Wheels, Condensate Pump, 20 Feet of Drain Hose and Dual Handles
  • Item Dehumidifier
  • Ambient Temp. Range 40 to 95 Degrees F
  • Width 21-7/8"
  • Fan CFM 235
  • Fan Speed 1
  • Hz 60
  • Refrigerant Type R410
  • Voltage 115
  • Agency Compliance UL/cUL/CSA Certified for US and Canada
  • Filter Washable
  • Cabinet Material Painted Steel
  • Max. Lift 15 ft.
  • Amps 5.9
  • Capacity/24 Hrs. @ 60% RH 60 pt.
  • Capacity/24 Hrs. @ 90% RH 124 pt.
  • Humidity Range Non Adjustable
  • Refrigerant Charge 21 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list