Skip Content
DEHUMIDIFIER,50 PTS,115V,60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEHUMIDIFIER,50 PTS,115V,60 HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE39K870
  • Mfr. Model # 39K870
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1481
  • Shipping Weight 39.86 lbs

Technical Specs

  • Colour White
  • Depth 10-5/8"
  • Application For Use in Residential Areas to Remove Excess Moisture in the Air
  • Height 23-1/8"
  • Includes Drain Adapter, Drain Hose
  • Item Dehumidifier
  • Width 15-3/8"
  • Fan CFM 320/280
  • Ambient Temp. Range 41 - 95 Degrees F
  • Fan Speed 2
  • Hz 60
  • NEMA Plug Configuration 5-15 P
  • Voltage 115
  • Agency Compliance UL
  • Refrigerant Type R410A
  • Filter High Impact Polystyrene
  • Cabinet Material Thermoplastic
  • Amps 4.7
  • Defrost Type Automatic
  • Capacity/24 Hrs. @ 60% RH 50 pt.
  • Humidity Range 35 - 80 RH
  • Capacity/24 Hrs. @ 90% RH 50 pt.
  • Power Cord Length 7.2 ft.
  • Bucket Capacity 12.7 pt.
  • Refrigerant Charge 7.76 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list