Skip Content
Discontinued with Replacement
DEHUMIDIFIER 45 PINTS 115 V 60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEHUMIDIFIER 45 PINTS 115 V 60 HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5EAJ8
  • Mfr. Model # 5EAJ8
  • UNSPSC # 40101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs
Suggested Replacement Product
DEHUMIDIFIER,50 PTS,115V,60 HZ

Price: NA

Product Details

Residential/office dehumifier. Capacity 50 pints 24 hours. Voltage 115, 60 Hz. Amps 5.6. Humidity range 35 to 80% RH. Ambient temperature range 4 to 35 degrees C. Fan speed, 2. Bucket capacity 21 pt. Height 24-1/2 inches, width 15-1/2 inches, depth 12-1/2

Technical Specs

  • Application For Use in Residential Areas to Remove Excess Moisture in the Air
  • Depth 12-5/8"
  • Colour Gray
  • Height 24-1/2"
  • Includes Drain Adapter
  • Width 15-1/2"
  • Item Dehumidifier
  • Ambient Temp. Range 41 - 95 Degrees F
  • Fan CFM 320/260
  • Fan Speed 2
  • Hz 60
  • Voltage 115
  • NEMA Plug Configuration 5-15P
  • Agency Compliance UL
  • Refrigerant Type R410A
  • Cabinet Material Thermoplastic
  • Defrost Type Auto
  • Power Cord Length 6 ft.
  • Filter High Impact Polystyrene
  • Capacity/24 Hrs. @ 60% RH 50 pt.
  • Humidity Range 35 - 80 RH
  • Amps 5.6
  • Capacity/24 Hrs. @ 90% RH 50 pt.
  • Bucket Capacity 21 pt.
  • Refrigerant Charge 6.3 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list