Skip Content
DEHUMIDIFIER,30 PTS,115V,60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEHUMIDIFIER,30 PTS,115V,60 HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE39K869
  • Mfr. Model # 39K869
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1481
  • Shipping Weight 31.6 lbs

Technical Specs

  • Colour White
  • Application For Use in Residential Areas to Remove Excess Moisture in the Air
  • Depth 9-13/16"
  • Height 19-7/8"
  • Includes Drain Adapter, Drain Hose
  • Item Dehumidifier
  • Ambient Temp. Range 41 - 95 Degrees F
  • Width 14-3/16"
  • Fan Speed 2
  • Hz 60
  • Fan CFM 245/210
  • Voltage 115
  • NEMA Plug Configuration 5-15 P
  • Refrigerant Type R410A
  • Cabinet Material Thermoplastic
  • Amps 3
  • Agency Compliance UL
  • Filter High Impact Polystyrene
  • Power Cord Length 6.7 ft.
  • Capacity/24 Hrs. @ 60% RH 30 pt.
  • Capacity/24 Hrs. @ 90% RH 30 pt.
  • Defrost Type Automatic
  • Bucket Capacity 6.3 pt.
  • Refrigerant Charge 5.64 oz.
  • Humidity Range 35 - 80 RH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list