!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEGREASER, SOLVENT, DRUM, DILUTION RATIO 100%, 41 ° C, 0.815, CLEAR/AMBER, 200 L

DEGREASER, SOLVENT, DRUM, DILUTION RATIO 100%, 41 ° C, 0.815, CLEAR/AMBER, 200 L

VELOCITY

DEGREASER, SOLVENT, DRUM, DILUTION RATIO 100%, 41 ° C, 0.815, CLEAR/AMBER, 200 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, SOLVENT, DRUM, DILUTION RATIO 100%, 41 ° C, 0.815, CLEAR/AMBER, 200 L

DEGREASER, SOLVENT, DRUM, DILUTION RATIO 100%, 41 ° C, 0.815, CLEAR/AMBER, 200 L

VELOCITY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,826.50 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VCHBLACK-HAWK3
  • Mfr. Model # BLACK-HAWK3
  • UNSPSC # 23281902
  • CATALOGUE PAGE # 597
  • Shipping Weight 370.0 lbs

Product Details

This degreaser solvent has a clear, slightly amber liquid and a dilution ratio of 100%. Its boiling and freezing points are not determined and its flash point is 41C. It has a pour point of approximately less than 0C and a specific gravity of 0.815. It does not contain chlorohydrocarbons, is easily dispersed in water, and rinses easily. It comes in a 200-litre drum.

Technical Specs

  • pH Not Applicable
  • Colour Clear, Slightly Amber Liquid
  • Boiling Point Not Determined
  • Flash Point 41? C
  • Specific Gravity 0.815
  • Item Degreaser/Cleaner
  • Cleaner Application Equipment/Machinery, Parts Washing
  • Dilution Ratio 100%
  • Freezing Point Not Determined
  • Pour Point Approximately Less Than 0 Celsius
  • Features Does Not Contain Chlorohydrocarbons,Easily Dispersible in Water,Good Rinsing

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list