Skip Content
DEGREASER SOLVENT 20 L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEGREASER SOLVENT 20 L PAIL

VELOCITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VCHBLACK-HAWK2
  • Mfr. Model # BLACK-HAWK2
  • UNSPSC # 23281902
  • CATALOGUE PAGE # 2970
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour Clear, Slightly Amber Liquid
  • Item Degreaser/Cleaner
  • Container Type Pail
  • Dilution Ratio 100%
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Size 20 L Pail
  • VOC Content 85% - 95%
  • Specific Gravity 0.815
  • Sub-Category High Performance Cleaner Degreaser
  • Features Does Not Contain Chlorohydrocarbons,Easily Dispersible in Water,Good Rinsing
  • Application Effectively Removes Bitumen, Tar, Greasy and Oily Soils
  • pH Not Applicable
  • Freezing Point Not Determined
  • Flash Point 41? C
  • Boiling Point Not Determined
  • Pour Point Approximately Less Than 0 Celsius

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List