Skip Content
DEGREASER POWER KLEEN 2000 RTU 750M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DEGREASER POWER KLEEN 2000 RTU 750M

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB53218
  • Mfr. Model # 53218
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Product Details

Power Kleen is a non butyl water-based liquid cleaner and degreaser intended for use on any surface where grease and oil residue are a problem. Gives end-users an alternative to butyl based products.

Technical Specs

  • Size 750 mL
  • Fragrance Unscented
  • Cleaner Container Size 750mL
  • Cleaner Item Cleaner/Degreaser

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list