Discontinued with Replacement
DEGREASER J-WRKS STRATA NON-BUTYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEGREASER J-WRKS STRATA NON-BUTYL

J-WORKSTM/MC TEMPESTTM/MC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5272259
  • Mfr. Model # 5272259
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1643
  • Shipping Weight 47.05 lbs
Suggested Replacement Product
SOLVENT FREE CLEANER/DEGREASER

Your Price: NA

Product Details

18.9 L J-Works Strata(TM) cleaner/degreaser. Suitable for use in mopping, autoscrubbing, steam cleaning, pressure cleaning, foam cleaning vertical surfaces and immersion cleaning applications. It is formulated to remove lubricating oils and greases, metal

Technical Specs

  • Container Type Pail
  • Item Non Butyl Cleaner Degreaser
  • Fragrance Solvent
  • Size 18.9 L
  • Recommended Dilution 1:5 to 1:128
  • Standards OSHA, ANSI Z88.2, HMIS, NFPA
  • VOC Content 2.80%
  • RTU Yield per Container 30 to 645 gal.
  • Flash Point Greater Than 200 Degrees F
  • Sub-Category Degreaser/Cleaners
  • Cleaner Item Cleaner/Degreaser
  • Cleaner Container Size 18.90 L
  • Cleaner Container Type Pail
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list