Skip Content
DEGREASER HYDROFORC IND 32 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEGREASER HYDROFORC IND 32 OZ

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74415
  • Mfr. Model # 74415
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1614
  • Shipping Weight 2.55 lbs

Product Details

Naturally formulated degreaser that offers the superb cleaning power of citrus. Dissolves grease, oil ink, tar, asphalt and many other industrial residues.

Technical Specs

  • Item HydroForce(R) Industrial Strength Degreaser
  • Colour Clear Purple
  • Package Quantity 12
  • Type Non-Abrasive and Non-Flammable
  • Size 27.31 H x 6.99 W x 11.43 D cm
  • Container Size 946 ml
  • Removes Grease, Oil Ink, Tar, Asphalt and Many Other Industrial Residues.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list