Skip Content
DEGREASER GOLD 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEGREASER GOLD 20L PAIL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCI333-20L
  • Mfr. Model # I333-20L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 2970
  • Shipping Weight 46.7 lbs

Product Details

A highly concentrated natural citrus degreaser, which is environmentally safe and biodegradable. This product does not contain any chlorinated solvents. It is non-flammable and has a pleasant odour. It removes carpet stains, gum, wax, engine grease, asphalt and tar from equipment and deodorizes and cleans grease traps.

Technical Specs

  • Size 20 L Pail
  • Type Liquid
  • Flash Point (F) 114.8 Degrees F
  • Colour Light Amber
  • For Use With Tar, Grease
  • Package Quantity 1
  • Item Gold Degreaser
  • Container Size 20 L
  • Removes Dirt, Grease and Soil

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list