Skip Content
DEGREASER ELECTRONIC NOVEC AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEGREASER ELECTRONIC NOVEC AEROSOL

NOVEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM72463A
  • Mfr. Model # 72463A
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1606
  • Shipping Weight 0.9 lbs

Product Details

3M(TM) NOVEC electronic degreaser effectively removes oils, grease and handling soils from electric motors, electrical equipment, precision devices and other electro-mechanical and sensitive devices. Quick drying, virtually no residue, non-flammable, low toxicity, low odour and non-corrosive.

Technical Specs

  • Item 341 g Aerosol
  • Colour Clear, Colourless
  • Container Size 341 g.
  • Removes Heavy Oils, Greases and Handling Soils From Electronic and Electrical Equipment.
  • Size 341 g
  • Green Certification or Other Recognition CARB Phase2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list