DEGREASER CLEANER SOLVENT FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEGREASER CLEANER SOLVENT FREE

J-WORKSTM/MC TEMPESTTM/MC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5006516
  • Mfr. Model # 5006516
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1643
  • Shipping Weight 48.75 lbs

Product Details

18.9 L J-Works Tempest(TM) solvent free cleaner/degreaser. High akaline solvent free degreaser for industrial cleaning applications. Formulated to remove food based soils, oils and greases, metal working fluids and shop dirt. Butyl free.

Technical Specs

  • Net Weight 44.69
  • Fragrance Unscented
  • Cleaner Solvent Base Non-Solvent
  • Cleaner Container Type Pail
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Size 18.90 L
  • Cleaner NSF Rating Not Rated
  • Cleaner Application Equipment/Machinery, Facility Maintenance
  • Cleaner Item Cleaner/Degreaser
  • Item Nonsolvent Cleaner Degreaser
  • Recommended Dilution 1:10 - 1:128
  • Standards HMIS, NFPA, OSHA
  • Sub-Category Cleaner/Degreaser
  • Flash Point Greater Than 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list